Scanner Hooks for Slatwall - 12", Chrome

Turn your walls into merchandising display space.
  • Display price. Flip up for easy stocking.
  • Chrome finish for a polished look.
  • Insert Cards sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE QTY./
CTN.
WT.
(LBS.)
PRICE PER CARTON COLOR ADD TO
CART
1 2 5+
S-21142C Scanner Hooks 12" 25 8 $46 $43 $41 carton(s) ADD
DIMENSIONS:
  • Plastic scanner tag holder: 1 1/4 x 2" (H x W)
CAPACITY:
  • Without Slatwall Inserts: 7 lbs
SPECIFICATIONSMETRICIMPERIAL
SIZE30 cm12"
WEIGHT4 Kg8 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
01/24/2022 05:54:39 AM; USWEB6 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000