Inverted Striping Paint - Black

Parking lots need fresh striping every year.
  • Dries incredibly fast, traffic-ready in 30 minutes.
  • Black paint can be used to cover existing striping.
  • Not compatible with striping paint machine.

Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE QTY./
CTN.
PRICE PER CAN COLOR IN STOCK
SHIPS TODAY
12 24+
S-21133BL-S1 Inverted Striping Paint 18 oz. 12 $7.50 $7.00  ADD
SOLD IN CARTON QUANTITIES
USAGE: 
  • Drying Time: 20 minutes
  • Coverage: Each can provides 144 ft of a 4" line. 
FEATURES: 
  • Solvent based.
SPECIFICATIONS: 
  • Can be used in USDA regulated facilities. 
SPECIFICATIONSMETRICIMPERIAL
SIZE510 g18 oz.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
12/01/2021 10:30:25 PM; USWEB8 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000