3M DP270 Epoxy Adhesive - Black

Seal and encapsulate electrical components on circuit boards.
  • Bonds aluminum, stainless steel and copper. Non-corrosive.
  • Long work life. Excellent electrical properties.
  • Temperature range is -67ºF to 250ºF.
  • Handy duo-pack cartridges for easy mixing.
  • 3M EPX Plus II Applicator and 3M Mixing Nozzles required for use.
UL 94 HB
MODEL
NO.
DESCRIPTION RECOMMENDED
FOR
WORKING
TIME
FULL
STRENGTH
COLOR SIZE PRICE EACH ADD TO
CART
1 6 12+
S-20978 DP270 Electronics 70 mins. 48 hours Black 1.7 oz. OVERSTOCK SALE!  $22
Regular Price $25
   Terms of Sale
ADD
Ships from Uline IL, PA
SHELF LIFE:
  • 15 months from date of shipment.

FEATURES:
  • Mix ratio: 1:1
  • Handling Strength: 3 hours  
  • Non-corrosive to copper

USAGE:
  • Designed for potting, sealing and encapsulation of electronic components


SPECIFICATIONSMETRICIMPERIAL
SIZE50 ml1.7 oz.
S-20978 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
07/20/2018 06:47:10 PM; USWEB8 -0-0/0.0-1