3M DP270 Epoxy Adhesive - Clear

Seal and encapsulate electrical components on circuit boards.
  • Bonds aluminum, stainless steel and copper. Non-corrosive.
  • Long work life. Excellent electrical properties.
  • Temperature range is -67ºF to 250ºF.
  • Handy duo-pack cartridges for easy mixing.
  • 3M EPX Plus II Applicator and 3M Mixing Nozzles required for use.
UL 94 HB
MODEL
NO.
DESCRIPTION RECOMMENDED
FOR
WORKING
TIME
FULL
STRENGTH
COLOR SIZE PRICE EACH ADD TO
CART
1 6 12+
S-20977 DP270 Electronics 70 mins. 48 hours Clear 1.7 oz. $25 $24 $23 ADD
Ships from Uline IL
SHELF LIFE:
  • 15 months from date of shipment.

FEATURES:
  • Mix ratio: 1:1
  • Handling Strength: 3 hours  
  • Non-corrosive to copper

USAGE:
  • Designed for potting, sealing and encapsulation of electronic components


SPECIFICATIONSMETRICIMPERIAL
SIZE50 ml1.7 oz.
S-20977 -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
04/22/2018 03:20:54 AM; USWEB8 -0-0/0.0-1