3M DP460 Epoxy Adhesive - Off-White

Bonds heavy magnets to steel rotors.
  • For use with steel and other metals, ceramics, wood and most plastics.
  • High peel and sheer strength. Great impact resistance.
  • Temperature range is -67ºF to 180ºF.
  • Handy duo-pack cartridges for easy mixing.
  • 3M EPX Plus II Applicator and 3M Mixing Nozzles required for use.
UL 94 HB
MODEL
NO.
DESCRIPTION RECOMMENDED
FOR
WORKING
TIME
FULL
STRENGTH
COLOR SIZE PRICE EACH ADD TO
CART
1 6 12+
S-20973 DP460 Steel 60 mins. 48 hours Off-White 1.25 oz. $28 $27 $26 ADD
SHELF LIFE:
  • 15 months from date of shipment.

SPECIFICATIONS:
  • Viscosity: 30,000
  • Mix ratio: 2:1

SHIPPING:   
  • Cannot ship via air.  
  • Cannot ship ground or air to Alaska, Hawaii, Puerto Rico, & US Virgin Islands.  


SPECIFICATIONSMETRICIMPERIAL
SIZE37 ml1.25 oz.
S-20973 -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/25/2018 03:15:29 AM; USWEB5 -0-0/0.0-1