Horizon Safety Glasses - Welding Shade

UVEX®

Classic flip-up shaded lens for welders and industrial workers.
  • Inner polycarbonate lens for general
    vision safety.
  • Side shields provide extra protection.
  • Anti-scratch lenses.
  • 99.9% UV protection.
Meets ANSI Z87.1+
MODEL
NO.
DESCRIPTION LENS COLOR PRICE EACH ADD TO
CART
1 5 10+
S-20921 Horizon Shade 3.0 InfraDura $34 $33 $32 ADD
MATERIAL:
  • Temple/Frame: PVC (Polyvinyl Chloride)
  • Nosepiece: Molded PVC


FEATURES:
  • Protects against UVA/UVB light.


SPECIFICATIONSMETRICIMPERIAL
S-20921 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
11/17/2018 08:45:34 PM; USWEB6 -0-0/0.0-1