3M DP110 Epoxy Adhesive - Translucent

Bonds vehicle trim, molding and vinyl siding.
  • For use with plastics including polypropylene and polyethylene.
  • Fast setting and flexible. High shear and peel strength.
  • Temperature range is -65° to 350°F.
  • Handy duo-pack cartridges for easy mixing.
  • 3M EPX Plus II Applicator and 3M Mixing Nozzles required for use.
MODEL
NO.
DESCRIPTION RECOMMENDED
FOR
WORKING
TIME
FULL
STRENGTH
COLOR SIZE PRICE EACH ADD TO
CART
1 6 12+
S-20884 DP110 Plastics 8 mins. 48 hours Translucent 1.7 oz. $28 $27 $26 ADD
SHELF LIFE:
  • 15 months from date of shipment.

FEATURES:
  • Mix Ratio: 1:1 
  • Handling strength in 20 minutes.


SPECIFICATIONSMETRICIMPERIAL
SIZE50 ml1.7 oz.
S-20884 -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/22/2018 07:02:44 PM; USWEB7 -0-0/0.0-1