Grosgrain Ribbon - 1 12" x 50 yds, Chocolate

Quality ribbon with the look and feel of fine fabric.
  • Finely woven satin texture.
  • Create colorful accents.
MODEL
NO.
COLOR ROLL SIZE
W x L
PRICE PER ROLL ADD TO
CART
1 3 5+
S-20864CHOC Chocolate 1/2" x 50 yds. $19 $18 $17  ADD
DIMENSIONS:
  • Roll Diameter: 6"
MATERIAL:
  • Polyester
  • Flame retardant
FEATURES:
  • Colorfast
SPECIFICATIONSMETRICIMPERIAL
ROLL WIDTH x LENGTH4 cm x 46 M1 1/2" x 50 yds.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
02/17/2020 01:16:08 AM; USWEB5 -0-0/0.0-1