Uline Secure Grip Nitrile Gloves - Powder-Free, Black, XL

INDUSTRIAL

Get a grip! Easily handle greasy tools and parts when doing maintenance and repairs.
  • Raised diamond texture on fingers and palms.
  • Beaded cuff.
    Uline Secure Grip™ Nitrile Gloves
  • Latex and powder-free.
  • FDA compliant.
  • Use with Glove Dispensers.

Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION MIL GLOVES/
CARTON
PRICE PER CARTON (MIN. 2) COLOR SIZE ADD TO
CART
2 10+
S-20863BL-X Powder-Free 8 50 $24 $22  Sub: S-16767X 
DIMENSIONS:
  • Carton: 9.25 x 4.92 x 2.68" (W x H x D)
THICKNESS:
  • Finger: 10.3 mil
  • Palm: 8.5 mil
PROPERTIES:
  • Allergy free.
  • Puncture and abrasion resistant.
SPECIFICATIONS: 
  • Standard EN ISO 374-5:2016
    • Protection against dangerous chemicals & micro-organisms - Part 5.
SPECIFICATIONSMETRICIMPERIAL
THICKNESS203 Micron8 Mil
Add to Shopping List
11/27/2021 02:38:14 AM; USWEB7 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000