Uline Secure Grip Nitrile Gloves - Powder-Free, Medium

INDUSTRIAL

Get a grip! Easily handle greasy tools and parts when doing maintenance and repairs.
  • Raised diamond texture on fingers and palms.
  • Beaded cuff.
    Secure Grip Gloves
  • Latex-free.
  • FDA compliant.
MODEL
NO.
DESCRIPTION MIL SIZE GLOVES/
CARTON
PRICE PER CARTON ADD TO
CART
2 10+
S-20863-M Powder-Free 8 Medium 50 $17 $15 ADD
DIMENSIONS:
  • Carton: 9.25 x 4.92 x 2.68" (W x H x D)

THICKNESS:
  • Textured Finger: 13.8 mil
  • Smooth Finger: 8.7 mil
  • Cuff: 4.7 mil
  • Palm: 11.8 mil
    • Note: Mil thickness listed in the chart is the average of all four measurements.


PROPERTIES:
  • Nitrile is a synthetic material manufactured to be:
    • Non allergenic.
    • More puncture resistant.
    • More abrasion resistant.


SPECIFICATIONSMETRICIMPERIAL
THICKNESS203 Micron8 Mil
S-20863-M -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/21/2018 11:20:36 PM; USWEB6 -0-0/0.0-1