Uline Secure Grip Nitrile Gloves - Powder-Free, Large

INDUSTRIAL

Get a grip! Easily handle greasy tools and parts when doing maintenance and repairs.
  • Raised diamond texture on fingers and palms.
  • Beaded cuff.
    Secure Grip Gloves
  • Latex-free.
  • FDA compliant.
MODEL
NO.
DESCRIPTION MIL SIZE GLOVES/
CARTON
PRICE PER CARTON ADD TO
CART
2 10+
S-20863-L Powder-Free 8 Large 50 $17 $15 ADD
DIMENSIONS:
  • Carton: 9.25 x 4.92 x 2.68" (W x H x D)

THICKNESS:
  • Textured Finger: 13.8 mil
  • Smooth Finger: 8.7 mil
  • Cuff: 4.7 mil
  • Palm: 11.8 mil
    • Note: Mil thickness listed in the chart is the average of all four measurements.


PROPERTIES:
  • Latex and allergy free.
  • Puncture resistant.
  • Abrasion resistant.


SPECIFICATIONSMETRICIMPERIAL
THICKNESS203 Micron8 Mil
S-20863-L -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
08/19/2018 03:12:26 AM; USWEB7 -0-0/0.0-1