Foam Core Board - 20 x 30", Yellow, 316" thick

Add a fresh touch to conference signs or presentations.
  • One side brightly colored, one side white.
  • Smooth surface resists warping.
  • Lightweight, yet strong.
  • Cuts easily.
MODEL
NO.
SIZE
W x L
THICKNESS SHEETS/
CTN.
PRICE PER SHEET
SOLD IN CARTON QUANTITIES
LBS./
CTN.
ADD TO
CART
1 CTN. 2 CTNS. 4+ CTNS.
S-20801Y 20 x 30" 3/16" 25 $4.15 $3.85 $3.55 8 sheets ADD
RECYCLING:
  • Not recyclable.
  • Recycled Content: 0%

USAGE:
  • Store flat to avoid warping.

SPECIFICATIONS:
  • Not acid free.


SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH51 x 76 cm20 x 30"
THICKNESS5 mm3/16"
WEIGHT/CARTON4 kg8 lbs.
S-20801Y -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
05/22/2018 03:17:53 AM; USWEB5 -0-0/0.0-1