Foam Core Board - 20 x 30", Red, 316" thick

Add a fresh touch to conference signs or presentations.
  • One side brightly colored, one side white.
  • Smooth surface resists warping.
  • Lightweight, yet strong.
  • Cuts easily.
MODEL
NO.
SIZE
W x L
THICKNESS SHEETS/
CTN.
PRICE PER SHEET
SOLD IN CARTON QUANTITIES
LBS./
CTN.
ADD TO
CART
1 CTN. 2 CTNS. 4+ CTNS.
S-20801R 20 x 30" 3/16" 25 $4.15 $3.85 $3.55 8 sheets ADD
RECYCLING:
  • Not recyclable.
  • Recycled Content: 0%

USAGE:
  • Store flat to avoid warping.

SPECIFICATIONS:
  • Not acid free.


SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH51 x 76 cm20 x 30"
THICKNESS5 mm3/16"
WEIGHT/CARTON4 kg8 lbs.
S-20801R -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
10/16/2018 10:24:08 PM; USWEB6 -0-0/0.0-1