Foam Core Board - 20 x 30", Blue, 316" thick

Add a fresh touch to conference signs or presentations.
  • One side brightly colored, one side white.
  • Smooth surface resists warping.
  • Lightweight, yet strong.
  • Cuts easily.
MODEL
NO.
SIZE
W x L
THICKNESS SHEETS/
CTN.
PRICE PER SHEET
SOLD IN CARTON QUANTITIES
LBS./
CTN.
ADD TO
CART
1 CTN. 2 CTNS. 4+ CTNS.
S-20801BLU 20 x 30" 3/16" 25 OVERSTOCK SALE!  $3.00
Regular Price $4.15
   Terms of Sale
8  sheets ADD
RECYCLING:
  • Not recyclable.
  • Recycled Content: 0%

USAGE:
  • Store flat to avoid warping.

SPECIFICATIONS:
  • Not acid free.


SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH51 x 76 cm20 x 30"
THICKNESS5 mm3/16"
WEIGHT/CARTON4 kg8 lbs.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
08/17/2019 05:45:58 AM; USWEB7 -0-0/0.0-1