Ansell Touch Screen HyFlex® 11-101 Polyurethane Coated Gloves - Small

Use your smartphone or tablet with your gloves on.
  • Recommended for use with touchscreen forklifts and machinery.
  • Polyurethane coated yarn.

    Measuring for Gloves
MODEL
NO.
DESCRIPTION SIZE GAUGE QTY./
CARTON
PRICE PER CARTON ADD TO
CART
1 2+
S-20767-S Ansell HyFlex® 11-101 Small 13 12 Pair $62 $58 ADD
MATERIAL:
  • Cuff contains natural rubber latex.

SPECIFICATIONS:
  • Standard ANSI/ISEA 105-2016:
    • Abrasion level: 3
  • Standard EN 388: 3121
    • Abrasion: 3
    • Cut: 1
    • Tear: 2
    • Puncture: 1


SPECIFICATIONSMETRICIMPERIAL
THICKNESS3 Micron13 gauge
S-20767-S -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
04/19/2018 10:15:03 PM; USWEB8 -0-0/0.0-1