Uline Durarmor Cut Resistant Gloves - Small

Flexibility and cut protection combined.
  • For handling box cutters and strapping.
  • Comfortable HPPE liner with polyurethane coating.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION ANSI LEVEL QTY./
    CTN.
    PRICE PER PAIR (MIN. 3 PAIRS) SIZE IN STOCK
    SHIPS TODAY
    CUT ABRASION 3 12 24+
    S-20703-S Uline Durarmor A2 3 12 Pair $9 $8 $7  ADD
    APPEARANCE:
    • Overedge Color: Red
    THICKNESS:
    • 13 gauge
    MATERIAL:
    • Cuff contains natural rubber latex.
    PROPERTIES:  
    • Puncture and abrasion resistant.
    CLEANING INSTRUCTIONS: 
    • Use tempered water not to exceed 120° F for 10 minutes. 
    • Rinse with tempered water & tumble dry at a maximum 140° F. 
    SPECIFICATIONS:
    • Standard ANSI/ISEA 105-2016:
      • Cut Level: A2
      • Abrasion Level: 3
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
    10/07/2022 04:06:44 AM; USWEB7 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000