Uline Antibacterial Hand Soap - 7.5 oz Dispenser

Convenient personal size soaps.
  • Kills germs, gentle on hands.
SOLD IN CASE QUANTITIES
MODEL
NO.
DESCRIPTION SIZE QTY./
CASE
PRICE PER BOTTLE IN STOCK
SHIPS TODAY
6 12 24+
S-20661 Uline Antibacterial 7.5 oz. 6 $2.75 $2.50 $2.25 bottles ADD
SHELF LIFE:
  • 2 years
COMPATIBILITY:
  • Recommended Refill: S-17080 Uline Antibacterial Hand Soap  
FEATURES:
  • Contains light moisturizers.
  • Scent: Crisp Clean
SPECIFICATIONS:
  • Active Ingredient: Benzalkonium Chloride
  • Viscosity: 3,600 cps
SPECIFICATIONSMETRICIMPERIAL
SIZE222 ml7.5 oz.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
12/07/2022 03:06:46 AM; USWEB10 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000