Plastic Wine Shippers - 12 Bottle Pack

Bottles of wine will arrive safely and in style.
  • Clear plastic trays neatly display wine inside the shipping carton.
  • Nestable – 30 nested trays measure only 7" tall.
  • Made from recycled PET plastic.
  • 200 lb. test carton.
  • Each plastic wine shipper includes trays and outer carton.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
DESCRIPTION QTY./
BNDL.
PRICE PER SHIPPER IN STOCK
SHIPS TODAY
30 60 180 240+
S-20641 12 Wine Bottle Pack 30 $16.00 $14.70 $14.00 $13.00  ADD
DIMENSIONS:
  • Carton (Inside): 20 x 12 x 13 1/4"
COMPATIBILITY:
  • Will hold 750 ml wine bottles.
    • Height: 13.99"
    • Bottom: 1.12" (Diameter)
    • Neck: 3.38" (Diameter)
  • Will not hold champagne bottles.
SPECIFICATIONSMETRICIMPERIAL
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
08/13/2020 07:23:57 AM; USWEB7 -0-0/0.0-1