Universal Sorbent Socks - 3" x 12', Heavy-Duty

Quickly soak up oil, water, coolants and other spills.
  • Low-lint material is highly absorbent.
  • Polypropylene filler handles harsh chemicals.
MODEL
NO.
SIZE DESCRIPTION ABSORPTION
CAPACITY/CTN.
QTY./
CTN.
PRICE PER CARTON ADD TO
CART
1 3 4+
S-20628 3" x 12' Heavy-Duty Socks 12 gal. 4 $57 $54 $52  ADD
DIMENSIONS:
  • Fill to Fill: 147"
  • End to End: 153"
MATERIAL:
  • Sleeve: Polypropylene
SHELF LIFE:
  • When Exposed to Continuous UV Light: 6 - 9 months
FEATURES:
  • Absorbs all oil-based, water-based and chemical-based fluids.
  • Can be used with hydrochloric acid or fluid.
  • Fire resistant, not fire retardant.
  • Incinerable.
USAGE:
  • Can be reused by wringing out although not recommended.
    • Reuse with caution as the sorbent will take on the characteristic of liquid absorbed.
  • Not designed for use with highly acidic or highly aggressive chemicals.
  • Not slip resistant.
SPECIFICATIONS:
  • Helps comply with 29 CFR 1910.22(a)(2) for maintaining floors in a clean, dry condition.
  • Not USDA or FDA approved.
PACKAGING:
  • Comes in a box (not bagged).
SPECIFICATIONSMETRICIMPERIAL
SIZE8 cm x 4 M3" x 12'
ABSORPTION CAPACITY/CARTON45 L12 gal.
Add to Shopping List
10/16/2021 05:04:07 AM; USWEB8 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000