Straight Wall Container - 24 x 15 x 14 12", Blue

900 LB. CAPACITY

Reinforced containers for work-in-process, shipping and storage.
  • Flat, smooth interior and molded handles maximize inside space.
  • Polypropylene resists cracks, dents and extreme temperatures.
  • Straight walls allow tight stacking with no wasted space.
  • Fully cube out 48 x 45" pallets.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
INSIDE DIM.
L x W x H
OUTSIDE DIM.
L x W x H
CUBIC
FT.
WT.
(LBS.)
PRICE EACH (MIN. 3) COLOR IN STOCK
SHIPS TODAY
3 12 24+
S-20580BLU 21 1/21313 3/4" 241514 1/2" 2.4 6 $32 $31 $30  ADD
CAPACITY:
  • Load: 30 lbs
  • Stacking: 900 lbs
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE LENGTH x WIDTH x HEIGHT61 x 38 x 37 cm24 x 15 x 14 1/2"
INSIDE LENGTH x WIDTH x HEIGHT55 x 33 x 35 cm21 1/2 x 13 x 13 3/4"
CAPACITY (LITRES)68 L2.4 cu. ft.
WEIGHT2.7 Kg6 lbs.
PARTS:
  • S-22492BLU Straight Wall Container Lid - 24 x 15", Blue
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
06/28/2022 01:22:48 AM; USWEB8 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000