Uline Ripple Insulated Cups - 16 oz, Kraft

It's all about the gription! Just a fantastic cup! Insulating ripple design provides a secure, easy grip.
  • Keeps drinks hot and hands cool.
  • Lids for on-the-go. Sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE QTY./
CASE
PRICE PER CASE COLOR ADD TO
CART
1 3+
S-20562KRFT Kraft Cup 16 oz. 500 $87 $82  Temporarily 
 Unavailable
 
DIMENSIONS:
  • Height: 5 3/8"
  • Diameter:
    • Top: 3 1/2"
    • Bottom: 2 3/8"
MATERIAL:
  • Poly coated inside
COMPATIBILITY:
  • Works with:
    • H-3196 Stainless Steel Paper Cup Dispenser
    • H-5792 3 Tier Cup Dispenser
    • H-5793 4 Tier Cup Dispenser
RECYCLING:
  • Not recyclable. 
  • Not biodegradable.
  • Not compostable.
PACKAGING:
  • 20 Sleeves; 25 Cups per sleeve.
SPECIFICATIONSMETRICIMPERIAL
SIZE473 ml16 oz.
ACCESSORIES:
  • S-20263BL Uline Ripple Insulated Cup Lid - 12-20 oz, Black
  • S-20263W Uline Ripple Insulated Cup Lid - 12-20 oz, White
Add to Shopping List
01/25/2022 06:18:11 AM; USWEB5 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000