MLB Deluxe Windbreaker - Detroit Tigers, Large

Stay warm and dry on early spring days.
  • Moisture management technology provides a super soft jacket.
  • 100% polyester with mesh lining.
  • Adjustable Velcro® Brand cuffs.

    FREE OFFER
    Free upon request with any
    Uline order of $1,000 or more.
MODEL
NO.
DESCRIPTION MLB TEAM SIZE PRICE
EACH
ADD TO
CART
S-20384DET-L MLB Deluxe Windbreaker Detroit Tigers Large $95 ADD
Styles may vary. Imported.
SIZE:
  • Chest: 42 - 44"
  • Waist: 36 - 38"
  • Sleeve: 36"


SPECIFICATIONSMETRICIMPERIAL
S-20384DET-L -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
04/25/2018 05:54:51 AM; USWEB8 -0-0/0.0-1