3M DP420 Epoxy Adhesive - Black

Bonds stainless steel shaft to golf club head.
  • Recommended for use with metal, stainless steel, plastic, glass and rubber.
  • Outstanding shear and peel adhesion. Highly durable.
  • Temperature range is -60°F to 350°F.
  • Handy duo-pack cartridges for easy mixing.
  • 3M EPX Plus II Applicator and 3M Mixing Nozzles required for use.
UL 94 HB
MODEL
NO.
DESCRIPTION RECOMMENDED
FOR
WORKING
TIME
FULL
STRENGTH
COLOR SIZE PRICE EACH ADD TO
CART
1 6 12+
S-20376 DP420 Metal 20 mins. 24 hours Black 1.25 oz. $29 $28 $27 ADD
MATERIAL:
  • Base Resin: Epoxy Amine

SHELF LIFE:
  • 15 months from date of shipment.

SPECIFICATIONS:
  • Viscosity: 30,000
  • Mix ratio: 2:1

SHIPPING:
  • Cannot ship via air.
  • Cannot ship ground or air to Alaska, Hawaii, Puerto Rico, & US Virgin Islands.


SPECIFICATIONSMETRICIMPERIAL
SIZE37 ml1.25 oz.
S-20376 -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
02/24/2018 08:16:41 PM; USWEB8 -0-0/0.0-1