Microwaveable Chinese Take-Out Boxes - 1 Quart, White

Creative packaging for food and party favors.
  • No wire handles. Safe for reheating food in the microwave.
  • FDA compliant.
MODEL
NO.
CAPACITY
(OZ.)
BOTTOM DIM.
L x W x H
QTY./
BNDL.
PRICE PER BUNDLE ADD TO
CART
1 5 10+
S-20267 Quart (32 oz.) 3/8 x 2 5/8 x 4 1/4" 450 $117 $108 $99 ADD
Ships from Uline CA, IL, PA
DIMENSIONS:
  • Top: 4 5/16 x 3 3/4"


MATERIAL:
  • Poly coated interior (Not wax coated)

APPEARANCE:
  • Uline or Vendor name printed on the bottom.

SHIPPING:
  • Ships assembled


SPECIFICATIONSMETRICIMPERIAL
CAPACITY (OZ.)1 LQuart (32 oz.)
BOTTOM LENGTH x WIDTH x HEIGHT9 x 7 x 11 cm3 3/8 x 2 5/8 x 4 1/4"
S-20267 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
01/16/2019 12:25:50 PM; USWEB6 -0-0/0.0-1