Microwaveable Chinese Take-Out Boxes - 1 Pint, White

Creative packaging for food and party favors.
  • No wire handles. Safe for reheating food in the microwave.
  • FDA compliant.
MODEL
NO.
CAPACITY
(OZ.)
BOTTOM DIM.
L x W x H
QTY./
BNDL.
PRICE PER BUNDLE ADD TO
CART
1 5 10+
S-20265 Pint (16 oz.) 3/4 x 2 1/8 x 3 1/2" 450 $67 $58 $53 ADD
DIMENSIONS:
  • Top: 2 7/8 x 3 7/8"


MATERIAL:
  • Poly coated interior (Not wax coated)

APPEARANCE:
  • Uline or Vendor name printed on the bottom.

SHIPPING:
  • Ships assembled


SPECIFICATIONSMETRICIMPERIAL
CAPACITY (OZ.)500 mlPint (16 oz.)
BOTTOM LENGTH x WIDTH x HEIGHT7 x 5 x 9 cm2 3/4 x 2 1/8 x 3 1/2"
S-20265 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
01/23/2019 02:05:03 PM; USWEB8 -0-0/0.0-1