Search

Wired Organza Ribbon - 1 12" x 25 yards, Ivory

Wired edge holds perfectly formed bows.
  • Colorful sheer Encore ribbon. 100% polyester.
MODEL
NO.
COLOR ROLL SIZE
W x L
 PRICE PER ROLL (MIN. 2 ROLLS PER COLOR)  ADD TO
CART
2 5+
S-20246I Ivory 1/2" x 25 yds. $12 $10 ADD
DIMENSIONS:
  • Roll diameter: 4"


S-20246I - Wired Organza Ribbon - 1 1/2" x 25 yards, Ivory
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
09/28/2016 12:09:56 AM; --