Clear Stackable Bins - 18 x 20 x 14"

Pack and stack bulk items, parts, cords and more for quick access.
  • See-through design allows easy identification of contents.
  • Molded handgrips. Portable and nestable.
  • Tough polypropylene base with removable lid.
MODEL
NO.
OUTSIDE DIM. (EACH)
W x D x H
INSIDE DIM. (EACH)
W x D x H
BIN
CAPACITY
QTY./
PACK
WT.
(LBS.)
PRICE PER PACK ADD TO
CART
1 3+
S-20235 18 x 20 x 14" 12 x 12 x 13 1/4" 10.4 gal. 3 11 $47 $44 ADD
DIMENSIONS:
  • Outside- Actual: 17 5/8 x 20 x 14"
  • Front Opening with Lid: 16 x 4 1/4" (W x H)
  • Front Label Area: 4 1/2 x 1 1/4"(W x H)
  • Height of 3 stacked: 40 3/4"

WEIGHT CAPACITY:
  • 40 lbs, stack up to 3 high

SPECIFICATIONS:
  • FDA compliant


SPECIFICATIONSMETRICIMPERIAL
OUTSIDE WIDTH x DEPTH x HEIGHT (EACH)46 x 51 x 36 cm18 x 20 x 14"
INSIDE WIDTH x DEPTH x HEIGHT (EACH)30 x 30 x 34 cm12 x 12 x 13 1/4"
BIN CAPACITY39 L10.4 gal.
WEIGHT5 kg11 lbs.
S-20235 -
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
06/18/2018 07:30:45 PM; USWEB6 -0-0/0.0-1