14" Diameter Roll Cradles - 44 x 14"

Secure rolls of stretch film, paper and textiles on pallets. Prevent damage and flat spots.
  • 100% recycled molded pulp is firm yet pliable.
  • Fold pair to use between layers. Pull apart for use on top and bottom.
MODEL
NO.
FITS ROLL
DIAMETER
SIZE
L x W
CRADLE
CAPACITY
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON ADD TO
CART
1 6 12+
S-20216 14" 44 x 14" 3 rolls 15 pairs 31 $78 $74 $69  ADD
WEIGHT:
  • Each: 2.08 lbs
FEATURES:
  • Can be cut to size.
  • Can be broken in half (long side).
USAGE:
  • Leave flat or fold in half.
SPECIFICATIONSMETRICIMPERIAL
FITS ROLL DIAMETER36 cm14"
LENGTH x WIDTH112 x 36 cm44 x 14"
WEIGHT/CARTON14 kg31 lbs.
Add to Shopping List
10/22/2021 04:53:21 AM; USWEB7 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000