Sterile Cleanroom Nitrile Gloves - XL

Bacteria-free. For medical and pharmaceutical manufacturing.
  • Powder-free, latex-free. Puncture resistant.
  • 12" long with beaded cuff. Textured fingertips for secure grip.
  • Class 100 rated.

Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION MIL GLOVES/
    BAG
    PRICE/BAG (MIN. 2) SIZE ADD TO
    CART
    2 10+
    S-20204-X Sterile 5 100 $105 $100  ADD
    THICKNESS:
    • Finger: 5.9 mil
    • Palm: 4.7 mil
    • Cuff: 3.9 mil
    SHELF LIFE:
    • 5 years at room temperature and out of direct sunlight.
    PROPERTIES:
    • Anti-Static
    • Allergy free.
    • Abrasion resistant.
    SPECIFICATIONS:
    • Tested for use with chemotherapy drugs.
    • Meets USP 797 & 800 requirements. 
    PACKAGING:
    • (50) Pairs per bag.
      • Each pair comes in a sterile envelope.
    SPECIFICATIONSMETRICIMPERIAL
    THICKNESS127 Micron5 mil
    Add to Shopping List
    10/25/2021 04:20:39 PM; USWEB7 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000