Paper Portion Cups - 2 oz

Practice portion control.
  • For food samples and pills. Pleated style.
  • FDA compliant.
MODEL
NO.
CAPACITY DESCRIPTION QTY./
CTN.
PRICE PER CARTON ADD TO
CART
1 3+
S-20147 2 oz. Paper Cups 5,000 $89 $83  ADD
DIMENSIONS:
  • Diameter:
    • Top: 2.1"
    • Bottom: 1 1/2"
  • Height: 1.4"
TEMPERATURE:
  • Maximum: 85° F
FEATURES:
  • Treated paper for resistance to liquid absorption.
RECYCLING:
  • Compostable in a commercial compost facility. (ASTM D6868 compliant)
SPECIFICATIONS: 
  • FDA Compliant
SPECIFICATIONSMETRICIMPERIAL
CAPACITY60 ml2 oz.
Add to Shopping List
01/25/2022 06:09:37 AM; USWEB5 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000