Search

4 - 1 Gallon F-Style Can Shippers

Certified for shipping thinners, paints, and other solvents.
  • Rectangular, metal F-style cans are approved for domestic and international transport.
  • Pre-Assembled Kit - Includes carton, F-style cans, inner seals, caps, poly bag and locking tie.
SOLD IN KITS OF 5
MODEL
NO.
HOLDS UN
NUMBER
CARTON SIZE
L x W x H
TEST PRICE EACH ADD TO
CART
QTY. STYLE 5 10 20+
S-20121 4 1 Gal. 4G/Y28/S 14 3/8 x 9 x 10 3/8" 275#
DW
$37.00 $35.80 $34.90 ADD
SPECIFICATIONS:
  • Meets ASTM D5118, D5276, D4577 and D999.
  • Meets ISO 535, 2234 and 2248.
  • Meets 49 CFR Parts 100-185
  • UN Rated for Packaging Groups II & III
  • Certified to IMDG, ICAO/IATA Regulations.


S-20121 - 4 - 1 Gallon F-Style Can Shippers
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
09/25/2016 05:31:49 PM; --