Search

Cylinder Spray Bottles Bulk Pack - 4 oz

Refillable, fine mist sprayers for household chemicals, cleaners and cosmetics.
  • Use in pharmaceuticals and laboratories.
  • Translucent HDPE bottles with fingertip mister.
  • FDA compliant bottles.
  • Clear overcaps included.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OUTPUT
(mL)
CAP
SIZE
QTY./
CASE
PRICE PER BOTTLE ADD TO
CART
1 CASE 3+ CASES
S-20078B 4 oz. 0.25 24/410 500 $.52 $.49 ADD
DIMENSIONS:
  • Tube Length: 4 7/8"

COMPATIBLE SHRINK BANDS:
  • 1" Clear, Perf: S-12229
  • 1" Clear, Non-Perf: S-12220
  • 2" Clear, Perf: S-18624
  • Black: S-17669
  • Safety: S-16284


MATERIAL:
  • Clear Overcap & Sprayer Cap: Polypropylene
  • Liner: Polyethylene foam
  • Sprayer & Bottle: BPA free

COMPATIBILITY:
  • The following liquids may be problematic: 
    • Acids, Solvents
    • Thinners
    • Methyl compounds
    • Chlorinated compounds
    • Aromatic compounds
    • Lacquers
    • Acetones

USAGE:
  • Not leakproof.

SPECIFICATIONS:
  • Max Viscosity: Liquids up to 10 - 12 cp


S-20078B - Cylinder Spray Bottles Bulk Pack - 4 oz
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
09/29/2016 06:48:44 PM; --