Search

Bug Jacket - 2XL

HIGH VISIBILITY

Eliminate annoying bugs when working outside.
  • Lightweight breathable mesh.
  • Elastic drawstring at waist and wrists.
  • 3M Silver Scotchlite markings for safety.
MODEL
NO.
DESCRIPTION SIZE PRICE EACH ADD TO
CART
1 3+
S-20028-2X Hi-Vis Bug Jacket 2XL OVERSTOCK SALE!  $17
Regular Price $35
   Terms of Sale
ADD
MATERIAL:
  • 100% Polyester fabric

FEATURES:
  • Mesh on face opens
  • Unisex Design

SPECIFICATIONS:
  • Meets CSA Z96-09 Class 2 Level 2 high visibility safety apparel standards.


S-20028-2X - Bug Jacket - 2XL
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
09/25/2016 05:35:06 AM; --