Class 3 Rain Overalls - Large

TINGLEY®
Class 3 Reflective - High Risk Environments

Stay dry and visible. Protection at your worksite.
  • Weatherproof, breathable woven polyester allows heat to escape.
  • 360° 2" wide hi-vis reflective tape.
  • Quick-release suspenders. Take-up snaps on waist.
  • Class E when worn alone. Class 3 when worn with S-19979 Jacket.
  • Sizing Chart.
Meets ANSI/ISEA 107-2010
MODEL
NO.
DESCRIPTION SIZE PRICE EACH ADD TO
CART
1 3+
S-19980-L Overalls Large $55 $52 ADD
MATERIAL:
  • Polyurethane on 300 denier polyester.

FEATUERS:
  • Windproof


SPECIFICATIONSMETRICIMPERIAL
S-19980-L -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
07/16/2018 01:12:54 PM; USWEB6 -0-0/0.0-1