Search

Class 3 Rain Overalls - 2XL

Stay dry and visible. Protection at your worksite.
  • Weatherproof, breathable fabric.
  • 360° 2" wide hi-vis reflective tape.
  • Quick release suspenders. Take-up snaps on waist.
  • Class E when worn alone. Class 3 when worn with S-19979 Jacket.
  • Sizing Chart.
Meets ANSI/ISEA 107-2010
MODEL
NO.
DESCRIPTION SIZE PRICE EACH ADD TO
CART
1 3+
S-19980-2X Overalls 2XL $54 $51 ADD
SPECIFICATIONS:
  • Becomes Class 3 when worn with S-19979 jacket.


MATERIAL:
  • Polyurethane on 300 denier polyester.

  • Waterproof and windproof.


S-19980-2X - Class 3 Rain Overalls - 2XL
 Please check your entry for the following errors listed below
You exceeded the maximum number of times an email can be sent. Try again later.
- Required  
Your Name:
Your Name is required
Your Email:
Your Email is required
Invalid Sender's email address
Send to Name:
Send to Name is required
Send to Email:
Send to Email is required
Invalid Send to email address
  (use "," to send to multiple recipients)
Comments: (optional)
09/30/2016 06:45:19 AM; --