Class 3 Rain Jacket - XL

TINGLEY®
Class 3 Reflective - High Risk Environments

Stay dry and visible. Protection at your worksite.
  • Weatherproof, breathable woven polyester allows heat to escape.
  • 360° 2" wide hi-vis reflective tape.
  • Features roll-away hood, mesh liner, 5 outer pockets and lanyard hole.
  • Sizing Chart.
Meets ANSI/ISEA 107-2010
MODEL
NO.
DESCRIPTION SIZE PRICE EACH ADD TO
CART
1 3+
S-19979-X Jacket XL $86 $81 ADD
MATERIAL:
  • Polyurethane on 300 denier polyester.

FEATUERS:
  • Windproof


SPECIFICATIONSMETRICIMPERIAL
S-19979-X -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
07/17/2018 08:54:18 AM; USWEB6 -0-0/0.0-1