Deluxe Tinted Color Shopping Bags - 10 x 5 x 13", Debbie, Red

Quickly package multiple purchases in these heavy-duty bags.
  • Bold colors with bright white interior for a classier presentation.
  • Square-bottom bags stand alone for convenient packaging.
  • Strong twisted paper handles make purchases easy to carry.
  • Matte finish 60 lb. paper.

Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
BAG
NAME
SIZE
W x D x H
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR ADD TO
CART
1 3 5+
S-19959R Debbie 10 x 5 x 13" 250 27 $115 $110 $105  ADD
DIMENSIONS:
  • Usable dimensions are listed in the chart.
  • Handle Height: Approximately 3 1/2"
CAPACITY:
  • Approximately 10 lbs
RECYCLING:
  • Recyclable
  • Recycled Content:
    • Oatmeal: 100% Post-consumer
    • All Other Colors: 0%
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H25 x 13 x 33 cm10 x 5 x 13"
WEIGHT/CARTON12 kg27 lbs.
Add to Shopping List
10/15/2021 04:48:30 PM; USWEB10 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000