Bulk Bags - Duffle Top, Plain Bottom, 35 x 35 x 60"

HOLDS UP TO 3,000 LBS.

Haul heavy loads of scrap and large parts.
  • 4 heavy-duty corner straps - Forkliftable.
  • Woven polypropylene resists UV and water.
  • Collapsible for easy storage.
  • FDA compliant.
  • Document pocket.
MODEL
NO.
SIZE
W x L x D
CUBIC
FT.
PRICE PER BAG ADD TO
CART
1 10 20+
S-19913-S1 35 x 35 x 55" 50 OVERSTOCK SALE!  $14
Regular Price $36
   Terms of Sale
  ADD
SPECIFICATIONS:
  • SWL (Safe Working Load): 3,000 lbs
  • SF (Safety Factor): 5:1


SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH x DEPTH89 x 89 x 140 cm35 x 35 x 55"
CAPACITY1416 L50 cu. ft.
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
08/18/2019 08:27:24 AM; USWEB7 -0-0/0.0-1