Ball® Glass Canning Jars - 4 oz

Preserve your fruits, vegetables and sauces in these glass jars.
  • Like grandma used to use. For country stores and home canning.
  • Tin plated, vacuum seal lid keeps foods fresh.
  • Withstands temperatures up to 250°F.
  • FDA compliant.

    Includes Lids and Bands
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE CAPACITY OPENING
(INNER DIAM.)
QTY./
CASE
PRICE PER JAR ADD TO
CART
1 CASE 3+ CASES
S-19695 Quarter Pint 4 oz. 3/8" 12 $1.55 $1.45  Sub: S-17490 
DIMENSIONS:
  • Height:
    • With Lid: 2 3/8"
    • Without Lid: 2 1/4"
  • Opening Diameter: 2 3/4"
TEMPERATURE:
  • Withstands sudden 90° F temperature change.
COMPATIBILITY:
FEATURES:
  • Freezer safe.
    • Leave 1/2" space at top to allow for food expansion.
  • Oval shaped flat surface for labels: 2 x 1"
USAGE:
  • While made of FDA compliant materials, it is recommended to clean before first use.
SPECIFICATIONS:
  • BPA Free
SPECIFICATIONSMETRICIMPERIAL
SIZE118 mlQuarter Pint
CAPACITY118 ml4 oz.
OPENING (INNER DIAMETER)60 mm2 3/8"
ACCESSORIES:
  • S-17493 Canning Jar Lids - Regular Mouth
  • S-17494 Canning Jar Lids with Bands - Regular Mouth
Add to Shopping List
05/17/2022 06:32:46 AM; USWEB8 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000