Butcher Paper Sheets - White, 48 x 48"

Cover tables or wrap deli items.
  • Use smooth white kraft paper for a cleaner presentation.
  • 40 lb. virgin butcher paper.
  • Low sulfur. Near neutral pH.
  • FDA compliant.
  • Use with 48" Paper Cutter.
MODEL
NO.
DIMENSIONS
W x L
SHEETS/
BUNDLE
BASIS
WEIGHT
PRICE PER BUNDLE ADD TO
CART
1 3 6+
S-19692 48 x 48" 235 40 lb. $79 $72 $66 ADD
SHIPS VIA MOTOR FREIGHT
PACKAGING:
  • Wrapped in poly and packed into corrugated carton.


THICKNESS:
  • .004 caliper

FEATURES:
  • No wax or poly coating.
  • Microwaveable

RECYCLING:
  • Recyclable


SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH122 x 122 cm48 x 48"
BASIS WEIGHT59 GSM40 lb.
S-19692 -
img You exceeded the maximum number of times an email can be sent. Try again later.
 • Required
img  •
img  •

img  •
img  •
To enter multiple emails, separate with a comma.
 
 
02/23/2019 08:07:01 AM; USWEB8 -0-0/0.0-1