Enable Accessibility
Skip to Main Navigation
Skip to Main Content
Skip to My Account
Skip to Footer
ULINE
1-800-295-5510
|
Cart
$0.00
My Account
|
Contact Us
|
Sign In
|
Cart
$0.00
Search Bar
Search
Products
Anti-Static
Bags, Poly / Plastic
Barcode Labels and Printers
Boxes, Corrugated
Bubble Wrap
Carts
CDs, DVDs and Media
Cushioning / Foam
Custom Products
Drums, Pails and Containers
Edge Protectors
Envelopes and Mailers
Facilities Maintenance
Food Service and Packaging
Free Offers
Gloves
Janitorial Supplies
Jars, Jugs and Bottles
Labels
Markers / Stencils
Material Handling
Mats
Office Furniture
Office Supplies
Personal Protective Equipment
Retail
Safety Products
Scales
Shelving, Bins and Storage
Shipping Supplies
Shrink Wrap
Store Operations
Strapping
Stretch Wrap
Tags
Tape
3M Tape
Tubes
Warehouse Equipment / Supplies
Workbenches / Packing Tables
Uline Products
Aerosols
Anti-Static
Bags
Boxes
Bubble
Foam
Gloves
Janitorial
Labels
Mailers
Packing List Envelopes
Paper Wrap
Peanuts
Strapping
Stretch Wrap
Tape
Tubes
Wipers
Click to view Uline Private Label products
Click to view Uline Private Label products
Quick Order
Order By Model Number
Catalog Request
Catalog Request
View Online Catalog
Special Offers
Monthly Specials, New Products, Overstock
About Us
About Uline
Locations
Testimonials
Company History
Other Uline Businesses
Liz's Letter
Careers
Career Listings, Company Culture, Benefits
WE'RE HIRING! APPLY TODAY!
WAREHOUSE POSITIONS
FROM $25 PER HOUR
Home
>
All Products
>
Tape
>
Adhesives / Glue / Epoxy
>
3M 08001 Weatherstrip and Gasket Adhesive
3M 08001 Weatherstrip and Gasket Adhesive - 5 oz
Enlarge
Bond weatherstrips to car doors, trucks and sunroofs.
Strong, flexible adhesive bonds to rubber and metal.
Resists vibrations, water, oil and grease.
Temperature range is -20° to 300°F.
Yellow neoprene adhesive.
MODEL
NO.
DESCRIPTION
SIZE
WORKING
TIME
FULL
STRENGTH
QTY./
CASE
PRICE EACH
IN STOCK
SHIPS TODAY
6
12
18+
S-19689
3M 08001
5 oz.
4 mins.
24 hours
6
$9.60
$9.00
$8.70
ADD
SAME DAY SHIPPING
|
HUGE SELECTION IN STOCK
|
SHIPS FROM 12 LOCATIONS
05/17/2022 03:07:51 PM;
USWEB5
-
0
-
0/0.0
-
1
-
00000000-0000-0000-0000-000000000000
close
close
Due to supply issues, this product is currently out of stock.
Receive an email when this product is back in stock.
Notify Me
We received your request.
We will notify you at {0} when this product is available.
Thank you for your patience.
Close