International Labels - Non-Flammable Gas "Carbon Dioxide UN 1013", 4 x 4 34"

Labels can be combined for quantity pricing.
  • Hazard Class 2.
  • High-gloss paper with permanent adhesive.
MODEL
NO.
SIZE SHIPPING NAME LABEL ID NO. PRICE PER ROLL OF 500 ADD TO
CART
1 2 6 12+
S-19658 4 x 4 3/4" Carbon Dioxide Non–Flamm. Gas UN 1013 OVERSTOCK SALE!  $9.75
Regular Price $31.00
   Terms of Sale
 ADD
Ships from Uline IL
DIMENSIONS:
  • Core: 3"
SPECIFICATIONS:
  • UN# and proper shipping name are at least 6 mm (0.24 inches) high.
  • For packages 8 gallons or less, 66 lb maximum net mass, or cylinders with a water capacity of 16 gallons or less.
SPECIFICATIONSMETRICIMPERIAL
SIZE10 x 12 cm4 x 4 3/4"
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
04/08/2020 11:10:28 AM; USWEB8 -0-0/0.0-1