Bilingual English/Spanish HMIL D.O.T. Label - 4 x 6"

The Hazardous Material Identification Label conveys chemical hazards in the workplace.
  • Meets OSHA's Hazard Communication Standard.
  • High-gloss paper with permanent adhesive.
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER ROLL ADD TO
CART
1 2 6+
S-19612 4 x 6" 500 OVERSTOCK SALE!  $35
Regular Price $47
   Terms of Sale
  ADD
Bilingual English/Spanish
DIMENSIONS:
  • Blank Writing Space: 2 1/2"
  • Core: 3"


SPECIFICATIONSMETRICIMPERIAL
SIZE10 x 15 cm4 x 6"
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
09/22/2019 07:44:52 AM; USWEB5 -0-0/0.0-1