4-Digit D.O.T. Placard - UN 1789 Hydrochloric Acid, Adhesive Vinyl

Recommended for frequently transported hazardous materials by truck, rail or aircraft.
  • Strong, removable adhesive-backed vinyl.
  • Placard includes 4-digit UN #, hazard class graphic and corresponding class number.
  • Hazard Class 8.

Option is unavailable; the next option is selected
MODEL
NO.
MATERIAL
DESCRIPTION
HAZARD
CLASS
UN # DESCRIPTION SIZE PRICE PER 100 STYLE IN STOCK
SHIPS TODAY
1 2+
S-19566V Hydrochloric Acid Corrosive 1789 Adhesive-backed
Vinyl
10 3/4 x 10 3/4" $66 $62  ADD
THICKNESS:
  • Vinyl: 3.2 mil 
  • Polycoated Liner: 90 lb
SPECIFICATIONS:
  • Meets HM-215B Requirements
SPECIFICATIONSMETRICIMPERIAL
SIZE27 x 27 cm10 3/4 x 10 3/4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
03/04/2021 07:46:10 AM; USWEB7 -0-0/0.0-1