4-Digit D.O.T. Placard - UN 1789 Hydrochloric Acid, Tagboard

Recommended for frequently transported hazardous materials by truck, rail or aircraft.
  • Flexible tagboard.
  • Placard includes 4-digit UN #, hazard class graphic and corresponding class number.
  • Hazard Class 8.

Option is unavailable; the next option is selected
MODEL
NO.
MATERIAL
DESCRIPTION
HAZARD
CLASS
UN # DESCRIPTION SIZE PRICE PER 100 STYLE IN STOCK
SHIPS TODAY
1 2+
S-19566T Hydrochloric Acid Corrosive 1789 Poly-coated
Tagboard
10 3/4 x 10 3/4" $43 $39  ADD
Ships from Uline CA, GA, IL
MATERIAL:
  • 15 pt. Semi-gloss, low-density folding-carton grade, SBS paperboard.
  • Ink: Water based
  • 2 mil laminate with UV inhibitors on printed side.
  • Back side is not laminated.
SPECIFICATIONS:
  • Meets HM-215B Requirements
SPECIFICATIONSMETRICIMPERIAL
SIZE27 x 27 cm10 3/4 x 10 3/4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
03/05/2021 05:08:35 AM; USWEB5 -0-0/0.0-1