Rubbermaid® Tote Box - 20 x 15 x 5", Gray

Lightweight "Airport style" totes. Pick and pack small parts or bus tables.
  • Reinforced rim and handles.
  • Round corners for easy cleaning.
  • Commercial dishwasher safe.
  • Polyethylene construction. Nestable.
  • NSF certified.

Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OUTSIDE DIM.
L x W x H
INSIDE DIM.
L x W x H
CUBIC
FT.
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH (MIN. 3) COLOR IN STOCK
SHIPS TODAY
3 12 24+
S-19500GR 20 x 15 x 5" 17 x 12 1/4 x 1/2" 0.5 35 2 $11 $10 $9  ADD
CAPACITY:
  • Volume: 4 5/8 gallons
MATERIAL:
  • Injection molded
TEMPERATURE:
  • -20° to 150° F
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIM. L x W x H51 x 38 x 13 cm20 x 15 x 5"
INSIDE DIM. L x W x H43 x 31 x 11 cm17 x 12 1/4 x 4 1/2"
VOLUME14 L0.5 cu. ft.
CAPACITY27 Kg60 lbs.
WEIGHT907 g2 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
12/05/2021 08:25:59 AM; USWEB9 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000