Solo® Party Cups - 16 oz, Red

Large 16 oz. for everyday use or for any party.
  • Add vibrant color to picnics and tailgates.
  • Fill with your favorite cold beverage.
  • Heavy duty, multilayered construction.

Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE QTY./
CASE
PRICE PER CASE COLOR ADD TO
CART
1 4+
S-19462R 16 oz. 1,000 $160 $150  ADD
DIMENSIONS:
  • Height: 4 3/4"
  • Diameter:
    • Top: 3 7/8"
    • Bottom: 2 1/2"
MATERIAL:
  • Polystyrene
CAPACITY:
  • Designated by beverage industry as standard 16 oz size.
  • Total Capacity: 18 oz (i.e. Filled to brim without ice)
RECYCLING:
  • Recyclable #6
PACKAGING:
  • 20 Sleeves; 50 Cups per sleeve.
SPECIFICATIONSMETRICIMPERIAL
SIZE473 mL16 oz.
Add to Shopping List
10/16/2021 05:09:23 AM; USWEB9 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000