Polystyrene Sheets - 10 x 10 x 1"

Economical sheets for short-term blocking and bracing.
  • Water-resistant, high-density foam is rigid yet lightweight.
  • Line boxes for added protection on fragile and temperature sensitive shipments.
SOLD IN CARTON QUANTITIES
MODEL
NO.
SHEET SIZE
L x W x H
DENSITY/
CUBIC FT.
TEMP.
RANGE
SHEETS/
CTN.
PRICE PER SHEET IN STOCK
SHIPS TODAY
1 CTN. 3 CTNS. 6+ CTNS.
S-19393 10101" 1.0 lbs. -100° a +75°C
(-150° to +167°F)
136 $.67 $.65 $.64 sheets ADD
MATERIAL:
  • Virgin EPS (Expanded Polystyrene)
    • Similar to Styrofoam™
  • Flame retardant
COMPATIBILITY:
  • Works with H-1079 Foam Hot Knife.
RECYCLING:
  • Recycled Content: 0%
SPECIFICATIONSMETRICIMPERIAL
SHEET LENGTH x WIDTH x HEIGHT25 cm x 25 cm x 25 mm10 x 10 x 1"
DENSITY0.02 g/cu. cm1 lbs./cu. ft.
TEMP. RANGE-101° to +75°C-150° to +167°F
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
06/28/2022 08:16:02 PM; USWEB33 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000