Blockout Laser Labels - 8 12 x 5 12"

Reuse boxes, tubes and mailers.
  • Opaque white. Block out old shipping labels and markings.
  • Won't smudge or jam laser printers.
  • Easy to format Microsoft® Word™ label templates.
MODEL
NO.
SIZE
W x H
LABELS/
SHEET
LABELS/
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 3 5+
S-19323 1/2 x 1/2" 2 200 $30 $29 $28  ADD
AVERY EQUIVALENT:
  • 5126, 5912, 8126, 18126
  • Avery® is a registered trademark of Avery Dennison.
    • Reference to Avery® and its model numbers are for comparison purposes only. 
    • Uline and the Uline brand labels are not affiliated with Avery®.
MATERIAL:
  • Matte finish paper stock
  • Adhesive: Permanent acrylic
COMPATIBILITY:
  • Compatible with Inkjet printers.
  • Not recommended for use on Poly Bags.
SPECIFICATIONS:
  • Meets the requirements of FDA 21 CFR 175.105 for indirect food contact.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT22 x 14 cm8 1/2 x 5 1/2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
09/30/2022 08:04:20 AM; USWEB29 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000