Standard Lid for 1 Quart Plastic Pail - Orange

Easy opening, easy sealing. No tools required.
  • High density polyethylene construction.
  • FDA compliant.
    Free Offer
    FREE PAIL OPENER WITH $125+
    ORDER OF PLASTIC PAILS AND/OR LIDS.
    Use sale code SP182 at checkout.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
FITS PAIL SIZES PRICE EACH (MIN. 5) COLOR IN STOCK
SHIPS TODAY
S-19315O 1 Quart $.40  ADD
DIMENSIONS:
  • Outside (Diameter): 4.95"
  • Height: 3/8"
THICKNESS:
  • 40 mil
STYLE:
  • Closure: Lid snaps onto pail
  • No rubber gasket included or available.
USAGE:
  • Pails with lids are not airtight or leakproof.
RECYCLING:
  • Recycled Content: 0%
SPECIFICATIONS:
  • Non-sterile
  • FDA compliant for direct food contact.
    • Recommended to clean before first use.
  • Not NSF Approved (National Sanitary Foundation)
  • Not UN rated.
  • Not UV rated.
  • Not DOT Approved.
SPECIFICATIONSMETRICIMPERIAL
Fits950 ml1 Quart
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 12 LOCATIONS
05/25/2022 02:02:27 AM; USWEB9 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000